4X15 PVC WTR DISCHRG HOSE BLUE
4X15 PVC WTR DISCHRG HOSE BLUE
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Comes standard with M x F aluminum quick connects fittings
- Rolls up flat for easy storage
- Designed for moderate use
Specifications
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Length:
- 15 ft
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 50 psi
- Type:
- A1145400015CE
- Weight:
- 12 lb