4 x 4-1/2 in. MNST Aluminum Increasing Coupling

You last purchased this on
 
Action Coupling & Equipment

4 x 4-1/2 in. MNST Aluminum Increasing Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Action Coupling & Equipment

4 x 4-1/2 in. MNST Aluminum Increasing Coupling

  • Fast #
  • Part #AAA136412NH4NH
  • Item #5090050
  • Manufacturer Part #AA136-4-12-NH.4-NH
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Hard-coated to resist corrosion and abrasion
  • Lightweight aluminum alloy
  • Double male adapter
  • Rocker lug
  • Requires Certification

Specifications

End Connection 1:
MNST
End Connection 2:
MNST
End Connections:
MNST
Fitting Size 1:
4 in
Fitting Size 2:
4-1/2 in
Fitting Sizes:
4 in x 4-1/2 in
Fitting Type:
Coupling, Increasing
Material:
Extruded Aluminum Alloy
Material Type:
6061-T6