1 in. MNPT 125# Domestic Cast Iron Cored Bar Plug
1 in. MNPT 125# Domestic Cast Iron Cored Bar Plug
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B1.20.1, ASME B16.14
- ASTM:
- ASTM A-126 Class A
- Application:
- Plumbing, Fire Protection, Gas, HVAC, Industrial, Mechanical, Oil
- Coating:
- Black
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cored, Plug
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 125#
- Schedule Class:
- Standard
- Temperature Range:
- -20 to 150 Deg F
- UL Listed:
- Yes
- Weight:
- 1.5 lb