5 in. Compression Service EZ-Tite Gasket

Part #SVEGS  |  Item #3708927  |  Manufacturer Part #3105

$12.97 EACH
(Pricing is for 5 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2 in

    Part #SVEGK | Item #3708924 | Mfr. Part #3102

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.16 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #SVEGM | Item #3708925 | Mfr. Part #3103

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.78 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #SVEGP | Item #3708926 | Mfr. Part #3104

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.45 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #SVEGS | Item #3708927 | Mfr. Part #3105

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.97 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #SVEGU | Item #3708928 | Mfr. Part #3106

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.36 /EACH

    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM A-74, ASTM C-564]

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Sizes: 5 in

Fitting Type: Straight

Material: Rubber

Material Type: Neoprene