5 in. Cast Iron Full Port Flanged Gate Valve
Model F6070TS 5 in. Cast Iron Full Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid wedge
- UL/ULC listed and FM approved
- Pre-Grooved Stem for Supervisory Switch Mounting
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Bolted bonnet
- Class 125 flanged end connections
- Outside screw and yoke
- 175 psi/12.1 bar non-shock water working pressure (WWP)
Specifications
- ANSI:
- ANSI B16.1 Class 125
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-126 Class B, ASTM A-307, ASTM A-536, ASTM B-16 C36000, ASTM B-36
- Collection:
- Model F6070TS
- Diameter:
- 10 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- Yes
- Handle Material:
- Cast Iron
- Height:
- 32-1/2 in
- ISO:
- ISO 9001
- Length:
- 10 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure Class:
- 125#
- Recommended Valve Application:
- Commercial, Fire Protection, Industrial, Mechanical
- UL Listed:
- Yes
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Standard Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Cast Bronze
- Valve Size:
- 5 in
- Valve Stem:
- Pre-Grooved
- Valve Type:
- Gate Valve
- Weight:
- 145 lb