5 in. Galvanized Steel Saddle in Round Duct
Part #SHMASTOS | Item #3348323 | Manufacturer Part #TA0905
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Adhesive round saddle without damper
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 5 in
Duct Shape: Round
Gauge: 28
Material: Galvanized Steel
Type: SHMASTOS