5 in. Galvanized Steel Starting Collar in Round Duct

Part #SHMCLS  |  Item #3687198  |  Manufacturer Part #RX1205

Call for Pricing EACH

Diameter:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Long start collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 5 in

Duct Shape: Round

Gauge: 30

Height: 6 in

Material: Galvanized Steel

Type: SHMCLS