5 in. Galvanized Wall Cap with 12 in. Damper Extension
5 in. Galvanized Wall Cap with 12 in. Damper Extension
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Material: ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment
- 28 gauge
- Wall cap is spot welded together
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 5 in
- Material:
- Steel