5 in. Spigot x FNPT Service Cast Iron IB Clean-Out with Square Cut Plug

Part #SVCOSS  |  Item #72364  |  Manufacturer Part #SV 00228S 1200

$126.40 EACH
(Pricing is for 5 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #SVCOS10 | Item #72366 | Mfr. Part #SV 00228S 1800

    Call for Pricing
    Call for Pricing
    Call us for price
    $488.60 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #SVCOSK | Item #59418 | Mfr. Part #SV 00228S 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.90 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #SVCOSP | Item #59420 | Mfr. Part #SV 00228S 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $83.70 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #SVCOSS | Item #72364 | Mfr. Part #SV 00228S 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $126.40 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #SVCOSU | Item #59421 | Mfr. Part #SV 00228S 1400

    Call for Pricing
    Call for Pricing
    Call us for price
    $195.60 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #SVCOSX | Item #72365 | Mfr. Part #SV 00228S 1600

    Call for Pricing
    Call for Pricing
    Call us for price
    $392.40 /EACH

    Added to your cart. View Cart

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA

Specifications

ASTM Specifications: ASTM A-74

Application: DWV

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: Spigot

End Connection 2: FNPT

End Connections: Spigot x FNPT

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Sizes: 5 in

Fitting Type: Cleanout with Plug

Material: Cast Iron

Schedule Class: SV