5 in. Welded Schedule 10 Stainless Steel Pipe
5 in. Welded Schedule 10 Stainless Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-312
- Application:
- Fire Protection
- Coating:
- Copper Plated, Stainless
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 5 in
- Schedule Class:
- 10
- UL Listed:
- No