Print

DESCRIPTION

  • Made in the USA
  • Capped
  • NSF approved
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819

5 in. x 20 ft. Cleaned and Capped Copper Tube with 5-1/8 in. OD

KCCAPS

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 1/2 in

    KCCAPD 

    $1.82 per FOOT

    Order in multiples of 20 FT.

    1.82
  • 3/4 in

    KCCAPF 

    $3.35 per FOOT

    Order in multiples of 20 FT.

    3.35
  • 1 in

    KCCAPG 

    $4.27 per FOOT

    Order in multiples of 20 FT.

    4.27
  • 1-1/4 in

    KCCAPH 

    $5.4 per FOOT

    Order in multiples of 20 FT.

    5.4
  • 1-1/2 in

    KCCAPJ 

    $7.0 per FOOT

    Order in multiples of 20 FT.

    7.0
  • 2 in

    KCCAPK 

    $10.83 per FOOT

    Order in multiples of 20 FT.

    10.83
  • 2-1/2 in

    KCCAPL 

    $16.21 per FOOT

    Order in multiples of 20 FT.

    16.21
  • 3 in

    KCCAPM 

    $21.99 per FOOT

    Order in multiples of 20 FT.

    21.99
  • 4 in

    KCCAPP 

    $40.18 per FOOT

    Order in multiples of 20 FT.

    40.18
  • 5 in

    KCCAPS 

    $73.85 per FOOT

    Order in multiples of 20 FT.

    73.85

SPECIFICATIONS

ASTM Specifications
ASTM B-280, ASTM B-306, ASTM B-88
Application
Air Conditioning, Medical Gas, Plumbing, Refrigeration
Copper Tubing Temper
Hard
FM Approved
No
NSF Certified
Yes
Outside Diameter
5-1/8 in
Pipe Tubing Size
5 in
Type
KCCAPS
Wall Thickness
0.16 in