3/4 x 5 in. 304 Stainless Steel T-Head Bolt
3/4 x 5 in. 304 Stainless Steel T-Head Bolt
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 3/4 in
- Length:
- 5 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Screw Head:
- T Head