5 x 5/8 in. Zinc Hex Head Bolt
5 x 5/8 in. Zinc Hex Head Bolt
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 5/8 in
- Head Diameter:
- 0.625
- Length:
- 5 in
- Material:
- Zinc
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 5/8 in
- Thread Length:
- 5