50 ft. x 4 in. Plastic Tubing

You last purchased this on
 

50 ft. x 4 in. Plastic Tubing

This product requires certification to purchase.
You last purchased this on
 

50 ft. x 4 in. Plastic Tubing

  • Fast #
  • Part #PEI9AP50
  • Item #4456135
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
50 ft
Material:
Plastic
Material Type:
HDPE
PipeTubing Size:
4 in
Schedule Class:
SDR 9