3/4 in. x 500 ft. PEX-A Tubing Coil in Blue

You last purchased this on
 
Uponor

AquaPEX® 3/4 in. x 500 ft. PEX-A Tubing Coil in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

AquaPEX® 3/4 in. x 500 ft. PEX-A Tubing Coil in Blue

  • Fast #
  • Part #UF3100750
  • Item #2251356
  • Manufacturer Part #F3100750
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Approved fittings systems are ProPEX and APR
  • Used for hot and cold domestic potable water distribution, residential fire safety and radiant heating systems containing no ferrous corrodible components or where ferrous components are isolated from the tubing
  • Requires Certification

Specifications

ASTM:
ASTM F-876, ASTM F-877, ASTM F-1960, ASTM F-2023, ASTM E-84, ASTM E-119, ASTM E-814
AWWA:
AWWA C-904
Application:
Heating and Cooling
CSA Certified:
CSA B137.5, CSA B214
Collection:
AquaPEX®
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Inside 1:
671/1000 in
Diameter - Outside:
7/8 in
IAPMO Listed -:
Yes
Length:
500 ft
Material:
Plastic
Material Type:
PEX-A
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
3/4 in
Pressure Class:
160#
UL Listed:
UL 263