4 in. Straight Schedule 40 PVC Conduit Bell End
5144 Series 4 in. Straight Schedule 40 PVC Conduit Bell End
Frequently Purchased Together
Product Details
- Protects wiring which is being pulled through concrete vault walls
- Easy installation
- For use with Schedule 40 and Schedule 80 conduit
- Made in USA
- UL and CSA listed
- Meets NEMA TC-9 Standards
Documents
Specifications
- ASTM:
- ASTM F-512
- Application:
- Conduit
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Collection:
- 5144 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 4 in
- Diameter - Outside:
- 5-1/8 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- NEMA:
- NEMA TC9
- Schedule Class:
- 40