5/8 in. x 12 ft. Black Plain All Thread Rod
5/8 in. x 12 ft. Black Plain All Thread Rod
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-307
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Length:
- 12 ft
- Material:
- Carbon Steel
- Product Type:
- All Thread, Rod
- Rod Size (in):
- 5/8 in