5/8 x 1/2 in. Copper 90° Elbow (3/4 x 5/8 in. OD)

You last purchased this on
 

5/8 x 1/2 in. Copper 90° Elbow (3/4 x 5/8 in. OD)

This product requires certification to purchase.
You last purchased this on
 

5/8 x 1/2 in. Copper 90° Elbow (3/4 x 5/8 in. OD)

  • Fast #
  • Part #C9ED
  • Item #123182
  • Manufacturer Part #10031282
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-280, ASTM B-75 Alloy C12200, ASTM B-88
Application:
Industrial, Residential
CSA Certified:
CSA B125
Clean Bagged:
No
Diameter - Outside:
3/4 x 5/8 in
Elbow Degree:
90 DD
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
5/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
5/8 in x 1/2 in
Fitting Type:
Elbow
Height:
83/100 in
IAPMO Listed -:
Yes
Length:
1-19/20 in
MSS:
MSS SP-104
Material:
Wrot Copper
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
630
Temperature Range:
-20 to 400 Deg F
UL Listed:
No
Weight:
0.077 lb
Width:
1-81/100 in