5/8 x 2-1/4 in. Copper Clean and Bagged Return Bend

Part #CBCRBE214  |  Item #440931

$17.12 EACH
(Pricing is for 5/8 in x 2-1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 5/8 in x 2-1/4 in

    Part #CBCRBE214 | Item #440931

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.12 /EACH

    Added to your cart. View Cart
  • 1 in x 3-1/4 in

    Part #CBCRBG314 | Item #440985

    Call for Pricing
    Call for Pricing
    Call us for price
    $39.38 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Application: Medical Gas

Clean Bagged: Yes

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 5/8 in

Fitting Size 2: 2-1/4 in

Fitting Sizes: 5/8 in x 2-1/4 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Copper

NSF Certified: No

UL Listed: No