5/8 x 5-1/2 in. Zinc Hex Head Bolt

You last purchased this on
 

5/8 x 5-1/2 in. Zinc Hex Head Bolt

This product requires certification to purchase.
You last purchased this on
 

5/8 x 5-1/2 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBET
  • Item #855620
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
5/8 in
Length:
5-1/2 in
Material:
Zinc
Screw Head:
Hex Head
Tool Type:
Bolt
UL Listed:
No