6-3/5 in. Medical Safe
6-3/5 in. Medical Safe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With high security key lock and two live-locking bolts; 100 key codes available
- Includes bolt-down hardware to prevent unauthorized removal
- Keep standard-size prescription bottles organized and protected
Specifications
- Color Finish Name:
- White
- Material:
- Steel
- Width:
- 6-3/5 in