1 x 6-3/4 in. Black B7 Stud With 2H Nuts
1 x 6-3/4 in. Black B7 Stud With 2H Nuts
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-93 Grade B7
- Application:
- Fasteners
- Drive Type:
- Hex
- Grade:
- B7
- Length:
- 6-3/4 in
- Material:
- Alloy Steel
- Product Type:
- Double Hex Nut, Stud Bolt Kit
- Size:
- 1 in
- Thread Length:
- 6-3/4