6 ANSI 150 CSF16 Clean
6 ANSI 150 CSF16 Clean
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 150
- Material:
- Stainless Steel
- Material Type:
- 316L
- Type:
- S1854562
- Valve Size:
- 6 in