6 in. Schedule 80 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel
6 in. Schedule 80 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 6 in
- Schedule Class:
- 80