6 in. Check Stainless Steel Valve Repair Kit

You last purchased this on
 
Ames Fire & Waterworks

6 in. Check Stainless Steel Valve Repair Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ames Fire & Waterworks

6 in. Check Stainless Steel Valve Repair Kit

  • Fast #
  • Part #AASSYSS2NDCHECKU
  • Item #1601247
  • Manufacturer Part #7015565
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For 6 inch backflow
  • Stainless steel
  • Factory replacement part
  • The maximum working pressure is 175 PSI (12.06 BAR)
  • Low pressure drop
  • Modular construction
  • Compact design
  • Increase life span of valve with genuine original parts
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Industrial
BAA Compliant:
Yes
Brand Model Compatibility:
2000SS, 3000SS, 2000SE, 3000SE
Height:
8-7/10 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
10 in
Material:
Stainless Steel
Product Type:
Repair Kit
UL Listed:
No
Valve Size:
6 in
Weight:
4.62 lb
Width:
8-3/10 in