6 in. Flanged Ductile Iron C110 Full Body Cross

Part #FCROSSPCU  |  Item #3523789  |  Manufacturer Part #090212

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 6 in

    Part #FCROSSPCU | Item #3523789 | Mfr. Part #090212

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #FCROSSPCX | Item #1292266 | Mfr. Part #090243

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Pressure rating 250 psi

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]

Clean Bagged: No

Coating: Prime Coated

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connection 4: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 6 in

Fitting Size 4: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Global

Pressure Class: 125#

UL Listed: Yes