6 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve
R-2365 Series 6 in. Flanged Ductile Iron OS&Y Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Products sold in select areas only
Specifications
- ANSI:
- ANSI 61, ANSI B16.1, ANSI C550
- ASME:
- ASME B16.1
- ASTM:
- ASTM D-2000, ASTM A-536, ASTM B-36, ASTM B-62, ASTM B-98
- AWWA:
- AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- R-2365 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- Yes
- Length:
- 10-1/2 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes
- Valve Operator:
- Handwheel Handle
- Valve Size:
- 6 in
- Valve Type:
- Resilient Wedge Gate Valve
- Weight:
- 119 lb