6 in. IPS Fabricated Straight SDR 11 HDPE Water Stop Wall Anchor
Part #PEI11FANCRU | Item #3404829
$119.88
EACH
(Pricing is for 6 in)
Fitting Sizes:
Product Details
Documents
Specifications
Clean Bagged: No
End Connection 1: IPS
End Connection 2: IPS
End Connections: IPS
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Fitting Type: Straight
Material: Plastic
Material Type: HDPE
NSF Certified: No
Schedule Class: SDR 11