6 in. PVC Pressure Pipe
6 in. PVC Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- C909 Pipe
- Color Finish Category:
- Blues
- Color Finish Name:
- Ultra Blue
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 6 in
- Pressure Class:
- PR 235
- UL Listed:
- No
- Wall Thickness:
- 0.209 in