6 in. 150# SS 304L RF Slip On Flange Stainless Steel Raised Face
6 in. 150# SS 304L RF Slip On Flange Stainless Steel Raised Face
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.5, ASME SA-182
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Flanged, Slip
- End Connection 2:
- Flanged, Slip
- End Connections:
- Flanged;Slip
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Flange
- Flange Type:
- Raised Face
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No