6 in. Spigot x Hub DWV and Street Schedule 40 PVC 90 Degree Elbow

Part #PDWVS9U  |  Item #5307  |  Manufacturer Part #PVC 00302 1600

$69.77 EACH
(Pricing is for 6 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/4 in

    Part #PDWVS9H | Item #115435 | Mfr. Part #PVC 00302 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.60 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #PDWVS9J | Item #19534 | Mfr. Part #PVC 00302 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.19 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #PDWVS9K | Item #3312 | Mfr. Part #PVC 00302 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.36 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #PDWVS9M | Item #39074 | Mfr. Part #PVC 00302 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.34 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #PDWVS9P | Item #22391 | Mfr. Part #PVC 00302 1400

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.60 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #PDWVS9U | Item #5307 | Mfr. Part #PVC 00302 1600

    Call for Pricing
    Call for Pricing
    Call us for price
    $69.77 /EACH

    Added to your cart. View Cart
  • 8 in

    Part #PDWVS9X | Item #4738033 | Mfr. Part #PVC 00302 1800

    Call for Pricing
    Call for Pricing
    Call us for price
    $135.36 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: [ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866]

Color Finish: White

Elbow Degree: 90

End Connection 1: Spigot

End Connection 2: Hub

End Connections: Spigot x Hub

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: [DWV, Straight, Street]

Material: Plastic

Material Type: PVC DWV

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40

Temperature Range: 32 to 140 Deg F