6 in. Threaded 125# Black Malleable Iron Cored Plug

Part #IBCPU  |  Item #1114946  |  Manufacturer Part #ZMBPL13

$87.15 EACH
(Pricing is for 6 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in

    Part #IBCPG | Item #307415 | Mfr. Part #ZMBPL05

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.95 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBCPH | Item #307416 | Mfr. Part #ZMBPL06

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.16 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBCPJ | Item #307417 | Mfr. Part #ZMBPL07

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.38 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IBCPK | Item #307418 | Mfr. Part #ZMBPL08

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.25 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBCPL | Item #307419 | Mfr. Part #ZMBPL09

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.38 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IBCPM | Item #307420 | Mfr. Part #ZMBPL10

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.62 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IBCPP | Item #307421 | Mfr. Part #ZMBPL11

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.66 /EACH

    Added to your cart. View Cart
  • 5 in

    Part #IBCPS | Item #1114944 | Mfr. Part #ZMBPL12

    Call for Pricing
    Call for Pricing
    Call us for price
    $70.05 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #IBCPU | Item #1114946 | Mfr. Part #ZMBPL13

    Call for Pricing
    Call for Pricing
    Call us for price
    $87.15 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

ASME Specifications: [ASME B16.14, ASME B1.20.1]

ASTM Specifications: ASTM A-197

Coating: Black

End Connection 1: MPT

End Connections: MPT

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Fitting Type: Plug

Head Style: Square

Material: Malleable Iron

Origin: Global

Pressure Class: 150#

UL Listed: Yes