6 in. Threaded 125# Companion C110 Ductile Iron AWWA Full Body Flange
6 in. Threaded 125# Companion C110 Ductile Iron AWWA Full Body Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 125, ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110
- ASTM:
- ASTM A-536
- AWWA:
- AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110, AWWA C-111
- Application:
- Water
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- End Connection 1:
- Threaded
- End Connection 2:
- Flanged
- End Connections:
- Threaded x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Flange, Straight
- Flange Type:
- Companion
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 125#
- UL Listed:
- Yes