6 in. Weld Schedule 40 Long Radius Aluminum 90 Degree Elbow
Part #DAT64WLR9U | Item #1304751
All Sizes
Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Weld
End Connection 2: Weld
End Connections: Weld
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Fitting Type: [Straight, Long Radius]
Material: Aluminum
Schedule Class: 40