6 in. Weld Standard Global Carbon Steel Cap

You last purchased this on
 

6 in. Weld Standard Global Carbon Steel Cap

This product requires certification to purchase.
You last purchased this on
 

6 in. Weld Standard Global Carbon Steel Cap

  • Fast #
  • Part #TWCAPU
  • Item #4115748
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Cap
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No