6 in. Weld 150# Standard Flat Face Global 304L Stainless Steel Flange
6 in. Weld 150# Standard Flat Face Global 304L Stainless Steel Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Flanged, Weld
- End Connection 2:
- Flanged, Weld
- End Connections:
- Flanged;Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Flange Type:
- Flat Face
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Schedule Class:
- Standard
- UL Listed:
- No