6 in. x 20 ft. Schedule SDR 11 HDPE Pipe
6 in. x 20 ft. Schedule SDR 11 HDPE Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic, Carbon Steel
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 6 in
- Schedule Class:
- SDR 11