6 in. Domestic Epoxy Ductile Iron Retainer Gland for Mechanical Joint
6 in. Domestic Epoxy Ductile Iron Retainer Gland for Mechanical Joint
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.53
- ASTM:
- ASTM A-242, ASTM A-536
- AWWA:
- AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600, AWWA C-651
- Application:
- Mechanical Joint
- Coating:
- Epoxy
- Diameter - Outside:
- 11-3/25 in
- Ductile Iron Class:
- C153
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- Origin:
- Domestic
- UL Listed:
- Yes
- Width:
- 11-3/25 in