This product requires certification to purchase.

6 in. Flanged 125# Cast Iron Tee

6 in. Flanged 125# Cast Iron Tee

  • Fast #
  • Part #BCIFTU
  • Item #45518
  • Manufacturer Part #0306028606
5 out of 5 Customer Rating

6 in. Flanged 125# Cast Iron Tee

  • Fast #
  • Part #BCIFTU
  • Item #45518
  • Manufacturer Part #0306028606
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 14
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged x Flanged x Flanged
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Straight, Tee
Material
Cast Iron
Schedule Class
Standard
Warranty & Product Information
Application
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
ASME
ASME B16.1:ASME B1.20.1
ASTM
ASTM A-126 Class A
Origin
Domestic
UPC
690291019326