6 in. Mechanical Joint Accessory Pack
6 in. Mechanical Joint Accessory Pack
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 6 in
- NSF Certified:
- No
- Product Type:
- Bolt and Gasket Pack
- UL Listed:
- No