6 in. OD Stainless Steel Tubing
6 in. OD Stainless Steel Tubing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-778
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Gauge (metal):
- 14 ga
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- PipeTubing Size:
- 6 in
- UL Listed:
- No