6 in. PVC DWV HUB Cap
6 in. PVC DWV HUB Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Schedule 40 Dimensions
- Pvc Dwv Pipe And Fittings Handle Exceptionally Well Against Such Chemicals As Acids, Alkalis, And Normally Diluted Hydrocarbons. Aggressive Industrial Effluents And Acid Rain Are Easily Tolerated As Well.
- Service Temperature Rated At 140°f (60°c)
- Injection Molded
- Easily Handled, Stored, Cut And Joined, Making Installation Costs Significantly Lower
Specifications
- Application:
- Drainage
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6 in
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- PVC DWV
- Origin:
- Global
- Type:
- Mul026886
- Weight:
- 4/5 lb