6 in. PVC Pipe
6 in. PVC Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Base unit clamps quickly onto the pipe in vertical, horizontal or overhead positions
- Available extended chain for 10 – 24"/ 250 – 600 mm pipe
- Three-piece hole cutting tool designed to cut holes up to 3½"/ 90 mm in diameter for Mechanical-T and strapless outlets
- Weight: 36 lbs. / 16 kg
- Power Requirements: Grounded 120 volt, single phase, 60 hertz, 10 amp electrical supply (220 volt, single phase, 60 hertz, 5 amp available on request)
Specifications
- Application:
- Fire Protection
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 350 psi
- Schedule Class:
- SDR 12.4
- UL Listed:
- No