6 in. Spin Fitting Galvanized Steel with Damper
6 in. Spin Fitting Galvanized Steel with Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Damper and scoop
- Galvanized steel, riveted construction
- Spin-in
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Gauge (metal):
- 30 ga
- Height:
- 5-3/4 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- With Damper:
- Yes