6 in. Stainless Steel Kit
6 in. Stainless Steel Kit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Flange Accessory Pack
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No