6 in. Threaded 150# Raised Face Global 316L Stainless Steel Flange
6 in. Threaded 150# Raised Face Global 316L Stainless Steel Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 140-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B1.20.1, ASME B16.5, ASME SA-182
- ASTM:
- ASTM A-182
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Flanged, Threaded
- End Connection 2:
- Flanged, Threaded
- End Connections:
- Flanged;Threaded
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Flange Type:
- Raised Face
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- No