6 x 10 in. Single Hub Extra Heavy XH 3 Cast Iron Soil Pipe

Part #XHSHPU10  |  Item #3791  |  Manufacturer Part #XH 00003 1400

$684.50 Per 10 FT

$68.45 per FOOT

684.5

(Pricing is for 6 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #XHSHP1010 | Item #224021 | Mfr. Part #XH 00003 1800

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,944.90 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #XHSHP1210 | Item #224022 | Mfr. Part #XH 00003 2000

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,753.10 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in

    Part #XHSHP1510 | Item #224023 | Mfr. Part #XH 00003 2200

    Call for Pricing
    Call for Pricing
    Call us for price
    $4,256.50 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #XHSHPM10 | Item #3271 | Mfr. Part #XH 00003 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $350.30 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #XHSHPP10 | Item #3616 | Mfr. Part #XH 00003 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $458.90 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5 in

    Part #XHSHPS10 | Item #5529 | Mfr. Part #XH 00003 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $608.10 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #XHSHPU10 | Item #3791 | Mfr. Part #XH 00003 1400

    Call for Pricing
    Call for Pricing
    Call us for price
    $684.50 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system with great wall thickness and extremely high crush strength
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Made in the USA

Specifications

ASTM Specifications: ASTM A-74

Application: DWV

End Connection 1: Hub

End Connection 2: Plain End

End Connections: Hub x Plain End

ISO Specifications: ISO 9001

Length: 10 ft

Material: Cast Iron

Material Type: XH 3

NSF Certified: Yes

Pipe Tubing Size: 6 in

Schedule Class: Extra Heavy

Wall Thickness: 0.25 in

Weight: 156-3/5