6 x 18 in. Mechanical Joint x Plain End Ductile Iron C110 Full Body Offset

Part #FBPEOLAU18  |  Item #1432262  |  Manufacturer Part #423249

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 6 in

    Part #FBPEOLAU12 | Item #223903 | Mfr. Part #423232

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #FBPEOLAU18 | Item #1432262 | Mfr. Part #423249

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #FBPEOLAU24 | Item #1432195 | Mfr. Part #245018

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #FBPEOLAX12 | Item #223904 | Mfr. Part #034124

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #FBPEOLAXU | Item #1762784 | Mfr. Part #071655

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Mechanical Joint

End Connection 2: Plain End

End Connections: Mechanical Joint x Plain End

Fits Pipe Size: 6 in

Fitting Type: Offset

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Global

Outlet Size In : 6

Pipe Lining: Cement

Tap Size: 6 in

UL Listed: Yes