6 x 2-1/2 in. Weld Standard Concentric Carbon Steel Reducer

Part #DWCRUL  |  Item #21558  |  Manufacturer Part #090060022

$157.86 EACH
(Pricing is for 6 in x 2-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in x 4 in

    Part #DWCR10P | Item #14812 | Mfr. Part #090100040

    Call for Pricing
    Call for Pricing
    Call us for price
    $285.35 /EACH

    Added to your cart. View Cart
  • 10 in x 6 in

    Part #DWCR10U | Item #10859 | Mfr. Part #090100060

    Call for Pricing
    Call for Pricing
    Call us for price
    $156.66 /EACH

    Added to your cart. View Cart
  • 10 in x 8 in

    Part #DWCR10X | Item #46930 | Mfr. Part #090100080

    Call for Pricing
    Call for Pricing
    Call us for price
    $166.88 /EACH

    Added to your cart. View Cart
  • 12 in x 10 in

    Part #DWCR1210 | Item #50317 | Mfr. Part #090120100

    Call for Pricing
    Call for Pricing
    Call us for price
    $206.27 /EACH

    Added to your cart. View Cart
  • 12 in x 6 in

    Part #DWCR12U | Item #30349 | Mfr. Part #090120060

    Call for Pricing
    Call for Pricing
    Call us for price
    $248.37 /EACH

    Added to your cart. View Cart
  • 12 in x 8 in

    Part #DWCR12X | Item #13764 | Mfr. Part #090120080

    Call for Pricing
    Call for Pricing
    Call us for price
    $237.17 /EACH

    Added to your cart. View Cart
  • 14 in x 10 in

    Part #DWCR1410 | Item #7641 | Mfr. Part #090140100

    Call for Pricing
    Call for Pricing
    Call us for price
    $424.87 /EACH

    Added to your cart. View Cart
  • 14 in x 12 in

    Part #DWCR1412 | Item #34087 | Mfr. Part #090140120

    Call for Pricing
    Call for Pricing
    Call us for price
    $310.31 /EACH

    Added to your cart. View Cart
  • 16 in x 12 in

    Part #DWCR1612 | Item #793 | Mfr. Part #090160120

    Call for Pricing
    Call for Pricing
    Call us for price
    $543.04 /EACH

    Added to your cart. View Cart
  • 16 in x 14 in

    Part #DWCR1614 | Item #113536 | Mfr. Part #090160140

    Call for Pricing
    Call for Pricing
    Call us for price
    $543.04 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in x 16 in

    Part #DWCR1816 | Item #112239 | Mfr. Part #090180160

    Call for Pricing
    Call for Pricing
    Call us for price
    $593.26 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 22 in x 18 in

    Part #DWCR2218 | Item #1833126

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #DWCRGF | Item #20519 | Mfr. Part #090010003

    Call for Pricing
    Call for Pricing
    Call us for price
    $36.65 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #DWCRJG | Item #25345 | Mfr. Part #090012010

    Call for Pricing
    Call for Pricing
    Call us for price
    $36.65 /EACH

    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #DWCRKF | Item #45493 | Mfr. Part #090020003

    Call for Pricing
    Call for Pricing
    Call us for price
    $50.22 /EACH

    Added to your cart. View Cart
  • 2 in x 1 in

    Part #DWCRKG | Item #28904 | Mfr. Part #090020010

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.48 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #DWCRKH | Item #12505 | Mfr. Part #090020011

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.46 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #DWCRKJ | Item #48008 | Mfr. Part #090020012

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.46 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 1 in

    Part #DWCRLG | Item #13463 | Mfr. Part #090022010

    Call for Pricing
    Call for Pricing
    Call us for price
    $60.74 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 1-1/4 in

    Part #DWCRLH | Item #48612 | Mfr. Part #090022011

    Call for Pricing
    Call for Pricing
    Call us for price
    $51.12 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #DWCRLJ | Item #31166 | Mfr. Part #090022012

    Call for Pricing
    Call for Pricing
    Call us for price
    $38.19 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #DWCRLK | Item #14247 | Mfr. Part #090022020

    Call for Pricing
    Call for Pricing
    Call us for price
    $29.47 /EACH

    Added to your cart. View Cart
  • 3 in x 1 in

    Part #DWCRMG | Item #49390 | Mfr. Part #090030010

    Call for Pricing
    Call for Pricing
    Call us for price
    $59.84 /EACH

    Added to your cart. View Cart
  • 3 in x 1-1/4 in

    Part #DWCRMH | Item #32651 | Mfr. Part #090030011

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.51 /EACH

    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #DWCRMJ | Item #15208 | Mfr. Part #090030012

    Call for Pricing
    Call for Pricing
    Call us for price
    $30.08 /EACH

    Added to your cart. View Cart
  • 3 in x 2 in

    Part #DWCRMK | Item #50171 | Mfr. Part #090030020

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.17 /EACH

    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #DWCRML | Item #32728 | Mfr. Part #090030022

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.36 /EACH

    Added to your cart. View Cart
  • 4 in x 1 in

    Part #DWCRPG | Item #15462 | Mfr. Part #90040010

    Call for Pricing
    Call for Pricing
    Call us for price
    $93.34 /EACH

    Added to your cart. View Cart
  • 4 in x 1-1/2 in

    Part #DWCRPJ | Item #33501 | Mfr. Part #090040012

    Call for Pricing
    Call for Pricing
    Call us for price
    $68.86 /EACH

    Added to your cart. View Cart
  • 4 in x 2 in

    Part #DWCRPK | Item #16423 | Mfr. Part #090040020

    Call for Pricing
    Call for Pricing
    Call us for price
    $38.19 /EACH

    Added to your cart. View Cart
  • 4 in x 2-1/2 in

    Part #DWCRPL | Item #51204 | Mfr. Part #090040022

    Call for Pricing
    Call for Pricing
    Call us for price
    $38.19 /EACH

    Added to your cart. View Cart
  • 4 in x 3 in

    Part #DWCRPM | Item #34270 | Mfr. Part #090040030

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.27 /EACH

    Added to your cart. View Cart
  • 5 in x 2 in

    Part #DWCRSK | Item #17560 | Mfr. Part #090050020

    Call for Pricing
    Call for Pricing
    Call us for price
    $120.58 /EACH

    Added to your cart. View Cart
  • 5 in x 2-1/2 in

    Part #DWCRSL | Item #51986 | Mfr. Part #090050022

    Call for Pricing
    Call for Pricing
    Call us for price
    $120.58 /EACH

    Added to your cart. View Cart
  • 5 in x 3 in

    Part #DWCRSM | Item #35728 | Mfr. Part #090050030

    Call for Pricing
    Call for Pricing
    Call us for price
    $79.09 /EACH

    Added to your cart. View Cart
  • 5 in x 4 in

    Part #DWCRSP | Item #2293 | Mfr. Part #090050040

    Call for Pricing
    Call for Pricing
    Call us for price
    $58.04 /EACH

    Added to your cart. View Cart
  • 6 in x 2 in

    Part #DWCRUK | Item #38232 | Mfr. Part #090060020

    Call for Pricing
    Call for Pricing
    Call us for price
    $197.85 /EACH

    Added to your cart. View Cart
  • 6 in x 2-1/2 in

    Part #DWCRUL | Item #21558 | Mfr. Part #090060022

    Call for Pricing
    Call for Pricing
    Call us for price
    $157.86 /EACH

    Added to your cart. View Cart
  • 6 in x 3 in

    Part #DWCRUM | Item #5168 | Mfr. Part #090060030

    Call for Pricing
    Call for Pricing
    Call us for price
    $79.39 /EACH

    Added to your cart. View Cart
  • 6 in x 4 in

    Part #DWCRUP | Item #41108 | Mfr. Part #090060040

    Call for Pricing
    Call for Pricing
    Call us for price
    $65.56 /EACH

    Added to your cart. View Cart
  • 6 in x 5 in

    Part #DWCRUS | Item #24358 | Mfr. Part #090060050

    Call for Pricing
    Call for Pricing
    Call us for price
    $58.63 /EACH

    Added to your cart. View Cart
  • 8 in x 3 in

    Part #DWCRXM | Item #7711 | Mfr. Part #090080030

    Call for Pricing
    Call for Pricing
    Call us for price
    $241.15 /EACH

    Added to your cart. View Cart
  • 8 in x 4 in

    Part #DWCRXP | Item #43286 | Mfr. Part #090080040

    Call for Pricing
    Call for Pricing
    Call us for price
    $110.66 /EACH

    Added to your cart. View Cart
  • 8 in x 5 in

    Part #DWCRXS | Item #26154 | Mfr. Part #090080050

    Call for Pricing
    Call for Pricing
    Call us for price
    $96.82 /EACH

    Added to your cart. View Cart
  • 8 in x 6 in

    Part #DWCRXU | Item #9198 | Mfr. Part #090080060

    Call for Pricing
    Call for Pricing
    Call us for price
    $86.00 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: [ASME B16.9, ASME B16.5]

ASTM Specifications: [ASTM A-234, ASTM A-105]

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 6 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 6 in x 2-1/2 in

Fitting Type: Concentric

Material: Carbon Steel

Maximum Temperature: 650

Origin: Global

Schedule Class: Standard