6 x 2 in. Mechanical Joint Domestic Ductile Iron C110 Full Body Reducer (Less Accessories)
6 x 2 in. Mechanical Joint Domestic Ductile Iron C110 Full Body Reducer (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Made in USA
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
- Clean Bagged:
- No
- Coating:
- Asphaltic
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 6 in x 2 in
- Fitting Type:
- Reducing
- Length:
- 9 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Cement
- Pressure - Maximum:
- 350 psi
- Pressure Class:
- 125#
- UL Listed:
- Yes